
End Mill, Ball End Center Cutting Extra Length, 4 mm Cutter Dia, 50 mm Overall Length
Mfr # 98047
Zoro # G316070305
product price: $23.99
/eaKey Features
Helix Angle
30°
Overall Length
50 mm
Finish
TiAlN Coated
Shank Dia.
4 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98047
Zoro #
G316070305
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
16 mm
Details
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, 4 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Helix Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.