Zoro Homepage

End Mill, Ball End Center Cutting Extra Length, Series: 105, 5 mm Cutter Dia

  • Mfr # 97080

  • Zoro # G716068155


product price: $32.65
/ea

Key Features

Shank Dia.
5 mm
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97080
Zoro #
G716068155
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5 mm
Overall Length
75 mm
Length of Cut
20 mm
Shank Length
55 mm

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 105, 5 mm Cutter Dia, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 55 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.