
End Mill, Ball End Center Cutting Extra Length, Series: 1390, 3/16 in Cutter Dia
Mfr # 44057
Zoro # G616069849
product price: $35.89
/eaKey Features
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Overall Length
3 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44057
Zoro #
G616069849
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/8 in
Shank Length
1-7/8 in
Details
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 1390, 3/16 in Cutter Dia, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-7/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.