Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 277W, 14 mm Cutter Dia

  • Mfr # 98297

  • Zoro # G716071308


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Shank Dia.
14 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98297
Zoro #
G716071308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
14 mm
Length of Cut
50 mm

Details

Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: 277W, 14 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.