
End Mill, Ball End Center Cutting Extra Length, Series: 482ST, 12 mm Cutter Dia
Mfr # 98257
Zoro # G616071484
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Overall Length
150 mm
Shank Dia.
12 mm
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98257
Zoro #
G616071484
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Shank Dia.
12 mm
Length of Cut
50 mm
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 482ST, 12 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.