Zoro Homepage

End Mill, Ball End Center Cutting Extra Length, Series: 710D, 3 mm Diameter Cutter

  • Mfr # 99028

  • Zoro # G816076227


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Overall Length
75 mm
Number of Flutes
4
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99028
Zoro #
G816076227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Shank Dia.
3 mm
Length of Cut
20 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
4
End Mill Material
Grade C-2 Solid Carbide
Helix Angle
30°
Finish
Crystalline Diamond Coated
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: 710D, 3 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.