Zoro Homepage

End Mill, Ball End Center Cutting Extra Length, Series: 710D, 6 mm Diameter Cutter

  • Mfr # 99128

  • Zoro # G016077000


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Grade C-2 Solid Carbide
Shank Dia.
6 mm
Helix Angle
30°
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99128
Zoro #
G016077000
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Length of Cut
38 mm
Overall Length
150 mm

Details

Cutting Direction
Right Hand
End Mill Material
Grade C-2 Solid Carbide
Helix Angle
30°
Number of Flutes
4
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Crystalline Diamond Coated
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: 710D, 6 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.