Zoro Homepage

End Mill, Ball End Center Cutting Extra Length, Series: 710D, 8 mm Diameter Cutter

  • Mfr # 99168

  • Zoro # G516076893


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Finish
Crystalline Diamond Coated
Overall Length
100 mm
Helix Angle
30°
Length of Cut
25 mm
End Mill Material
Grade C-2 Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99168
Zoro #
G516076893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
25 mm
Shank Dia.
8 mm

Details

Finish
Crystalline Diamond Coated
Helix Angle
30°
End Mill Material
Grade C-2 Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: 710D, 8 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.