
End Mill, Ball End Center Cutting Extra Length, Series: 720M, 1/2 in Diameter Cutter
Mfr # 43240
Zoro # G916068801
product price: $76.95
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
Length of Cut
1 in
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43240
Zoro #
G916068801
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Shank Length
3 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 720M, 1/2 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 3 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.