
End Mill, Ball End Center Cutting Extra Length, Series: 720M, 1/4 in Cutter Dia
Mfr # 43090
Zoro # G116067925
product price: $41.59
/eaKey Features
Length of Cut
1-1/2 in
Helix Angle
30°
Overall Length
4 in
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43090
Zoro #
G116067925
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 720M, 1/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.