
End Mill, Ball End Center Cutting Extra Length, Series: 720M, 1/8 in Diameter Cutter
Mfr # 43010
Zoro # G216067580
product price: $18.25
/eaKey Features
Length of Cut
5/8 in
Helix Angle
30°
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43010
Zoro #
G216067580
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Shank Length
1-3/8 in
Details
Helix Angle
30°
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 720M, 1/8 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.