
End Mill, Ball End Center Cutting Extra Length, Series: 720MA, 3/16 in Diameter Cutter
Mfr # 43047
Zoro # G916067286
product price: $35.89
/eaKey Features
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Length of Cut
1 in
Overall Length
3 in
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43047
Zoro #
G916067286
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Number of Flutes
2
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 720MA, 3/16 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.