Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 723M, 7/16 in Cutter Dia

  • Mfr # 55710

  • Zoro # G916076790


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
Length of Cut
2 in
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55710
Zoro #
G916076790
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 in
Shank Length
2 in

Details

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
3
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 723M, 7/16 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.