End Mill, Ball End Center Cutting Extra Length, Series: 730MA, 7/16 in Diameter Cutter

  • Mfr # 44217

  • Zoro # G116070383


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Finish
TiALN Coated
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44217
Zoro #
G116070383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2 in
Shank Length
2 in

Details

Finish
TiALN Coated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 730MA, 7/16 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.