Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 740M, 10 mm Diameter Cutter

  • Mfr # 97190

  • Zoro # G716069503


product price: $70.69
/ea

Key Features

Shank Dia.
10 mm
Cutting Direction
Right Hand
Length of Cut
25 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97190
Zoro #
G716069503
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Length of Cut
25 mm
Overall Length
100 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: 740M, 10 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.