Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 740M, 20 mm Diameter Cutter

  • Mfr # 97360

  • Zoro # G816069861


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Overall Length
150 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97360
Zoro #
G816069861
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Overall Length
150 mm
Length of Cut
75 mm
Shank Length
75 mm

Details

Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 740M, 20 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 2 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 75 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.