End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 10 mm Cutter Dia

  • Mfr # 97217

  • Zoro # G316069484


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Shank Dia.
10 mm
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97217
Zoro #
G316069484
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Length of Cut
38 mm
Overall Length
150 mm
Shank Length
112 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
TiALN Coated
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 10 mm Cutter Dia, 150 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 112 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.