
End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 12 mm Diameter Cutter
Mfr # 97247
Zoro # G116069325
product price: $95.35
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
Overall Length
100 mm
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97247
Zoro #
G116069325
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
12 mm
Overall Length
100 mm
Length of Cut
50 mm
Shank Length
50 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiALN Coated
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 12 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 50 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.