
End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 8 mm Diameter Cutter
Mfr # 97177
Zoro # G616069085
product price: $92.15
/ea
Free Shipping & Returns
Key Features
Shank Dia.
8 mm
Length of Cut
50 mm
Number of Flutes
2
Overall Length
150 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97177
Zoro #
G616069085
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
8 mm
Length of Cut
50 mm
Overall Length
150 mm
Shank Length
100 mm
Details
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 740MA, 8 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 100 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.