
End Mill, Ball End Center Cutting Extra Length, Series: 743M, 12 mm Diameter Cutter
Mfr # 98230
Zoro # G716071544
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Number of Flutes
3
Shank Dia.
12 mm
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98230
Zoro #
G716071544
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
12 mm
Length of Cut
25 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 743M, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.