End Mill, Ball End Center Cutting Extra Length, Series: 743M, 12 mm Diameter Cutter

  • Mfr # 98260

  • Zoro # G216071440


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Length of Cut
75 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98260
Zoro #
G216071440
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
75 mm
Shank Dia.
12 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
Number of Flutes
3
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: 743M, 12 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.