
End Mill, Ball End Center Cutting Extra Length, Series: 743M, 4 mm Cutter Dia
Mfr # 98040
Zoro # G116070420
product price: $18.75
/eaKey Features
Helix Angle
30°
Length of Cut
16 mm
Overall Length
50 mm
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98040
Zoro #
G116070420
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Shank Dia.
4 mm
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 743M, 4 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Helix Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.