
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 3 mm Diameter Cutter
Mfr # 98017
Zoro # G816070027
product price: $20.49
/eaKey Features
Shank Dia.
3 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
3
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98017
Zoro #
G816070027
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3 mm
Overall Length
50 mm
Length of Cut
16 mm
Details
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
3
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 3 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.