
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 6 mm Diameter Cutter
Mfr # 98137
Zoro # G616071057
product price: $62.35
/eaKey Features
Number of Flutes
3
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Shank Dia.
6 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98137
Zoro #
G616071057
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
6 mm
Length of Cut
38 mm
Overall Length
150 mm
Details
Number of Flutes
3
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 6 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.