
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 8 mm Diameter Cutter
Mfr # 98167
Zoro # G516070778
product price: $64.29
/eaKey Features
End Mill Cutting Type
Ball End Center Cutting Extra Length
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Length of Cut
41 mm
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98167
Zoro #
G516070778
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
41 mm
Shank Dia.
8 mm
Details
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
3
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 8 mm Diameter Cutter, 100 mm Overall Length, 41 mm Length of Cut, 3 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.