
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 10 mm Diameter Cutter
Mfr # 99200
Zoro # G316077236
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Length of Cut
50 mm
Shank Dia.
10 mm
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99200
Zoro #
G316077236
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Shank Dia.
10 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Number of Flutes
4
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 10 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.