
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 12 mm Cutter Dia
Mfr # 99240
Zoro # G216077381
product price: $81.15
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
4
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99240
Zoro #
G216077381
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Shank Dia.
12 mm
Length of Cut
50 mm
Details
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 12 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Helix Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.