Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 750M, 3 mm Cutter Dia

  • Mfr # 99010

  • Zoro # G916076257


product price: $17.99
/ea

Key Features

End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99010
Zoro #
G916076257
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Overall Length
50 mm
Shank Dia.
3 mm
Shank Length
34 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 750M, 3 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 34 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.