
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 3 mm Cutter Dia
Mfr # 99020
Zoro # G316076284
product price: $29.59
/eaKey Features
Cutting Direction
Right Hand
Shank Dia.
3 mm
End Mill Material
Solid Submicron Carbide
Overall Length
75 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99020
Zoro #
G316076284
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3 mm
Overall Length
75 mm
Length of Cut
20 mm
Shank Length
55 mm
Details
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
4
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750M, 3 mm Cutter Dia, 75 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 55 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.