End Mill, Ball End Center Cutting Extra Length, Series: 750M, 6 mm Cutter Dia

  • Mfr # 99120

  • Zoro # G916077179


product price: $39.79
/ea

Key Features

Number of Flutes
4
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Shank Dia.
6 mm
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99120
Zoro #
G916077179
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Length of Cut
32 mm
Overall Length
100 mm
Shank Length
68 mm

Details

Number of Flutes
4
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 750M, 6 mm Cutter Dia, 100 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 68 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.