Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: 750M, 8 mm Cutter Dia

  • Mfr # 99160

  • Zoro # G816076821


product price: $57.35
/ea

Key Features

End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Cutting Direction
Right Hand
Overall Length
100 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99160
Zoro #
G816076821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
41 mm
Shank Length
59 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: 750M, 8 mm Cutter Dia, 100 mm Overall Length, 41 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 59 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.