
End Mill, Ball End Center Cutting Extra Length, Series: 750MA, 10 mm Diameter Cutter
Mfr # 99207
Zoro # G116077184
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Length of Cut
50 mm
Cutting Direction
Right Hand
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99207
Zoro #
G116077184
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
50 mm
Shank Dia.
10 mm
Shank Length
50 mm
Details
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Finish
TiALN Coated
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750MA, 10 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 50 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.