
End Mill, Ball End Center Cutting Extra Length, Series: 750MA, 4 mm Diameter Cutter
Mfr # 99057
Zoro # G216076667
product price: $38.59
/eaKey Features
Number of Flutes
4
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Length of Cut
20 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99057
Zoro #
G216076667
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
20 mm
Shank Dia.
4 mm
Overall Length
75 mm
Shank Length
55 mm
Details
Number of Flutes
4
Helix Angle
30°
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750MA, 4 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 55 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.