
End Mill, Ball End Center Cutting Extra Length, Series: 750MA, 8 mm Cutter Dia
Mfr # 99167
Zoro # G516076954
product price: $70.75
/eaKey Features
Overall Length
100 mm
Shank Dia.
8 mm
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99167
Zoro #
G516076954
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
41 mm
Shank Length
59 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiALN Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 750MA, 8 mm Cutter Dia, 100 mm Overall Length, 41 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 59 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.