
End Mill, Ball End Center Cutting Extra Length, Series: 79 Series, 1/2 in Cutter Dia
Mfr # 43277
Zoro # G916068757
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Length of Cut
3 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43277
Zoro #
G916068757
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Shank Length
3 in
Details
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: 79 Series, 1/2 in Cutter Dia, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 3 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.