End Mill, Ball End Center Cutting Extra Length, Series: CoroTurn 107, 10 mm Cutter Dia

  • Mfr # 98187

  • Zoro # G216070849


product price: $71.45
/ea

Key Features

End Mill Cutting Type
Ball End Center Cutting Extra Length
Length of Cut
25 mm
Finish
TiAlN Coated
Helix Angle
30°
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98187
Zoro #
G216070849
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
75 mm
Shank Dia.
10 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: CoroTurn 107, 10 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.