Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: CoroTurn 107, 5/8 in Cutter Dia

  • Mfr # 43307

  • Zoro # G116069578


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43307
Zoro #
G116069578
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
6 in
Shank Length
4 in

Details

Helix Angle
30°
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: CoroTurn 107, 5/8 in Cutter Dia, 6 in Overall Length, 2 in Length of Cut, 2 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 4 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.