End Mill, Ball End Center Cutting Extra Length, Series: HPEM-5, 6 mm Cutter Dia

  • Mfr # 99130

  • Zoro # G216076971


product price: $51.65
/ea

Key Features

Overall Length
150 mm
Helix Angle
30°
Shank Dia.
6 mm
End Mill Material
Solid Submicron Carbide
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99130
Zoro #
G216076971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
6 mm
Length of Cut
38 mm
Shank Length
112 mm

Details

Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length, Series: HPEM-5, 6 mm Cutter Dia, 150 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 112 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.