Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length, Series: MS Series, 20 mm Cutter Dia

  • Mfr # 98357

  • Zoro # G216072041


product price: $307.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
3
Helix Angle
30°
Shank Dia.
20 mm
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98357
Zoro #
G216072041
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Overall Length
150 mm
Length of Cut
50 mm

Details

End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
3
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, Series: MS Series, 20 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 20 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.