
End Mill, Ball End Center Cutting Extra Length, Series: Rekord 2B-VA C0203000
Mfr # 43030
Zoro # G816067195
product price: $28.15
/eaKey Features
Overall Length
3 in
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43030
Zoro #
G816067195
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: Rekord 2B-VA C0203000, 1/8 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.