
End Mill, Ball End Center Cutting Extra Length, Series: S28, 14 mm Cutter Dia
Mfr # 98287
Zoro # G016071190
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Length of Cut
50 mm
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98287
Zoro #
G016071190
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
100 mm
Shank Dia.
14 mm
Details
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: S28, 14 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.