
End Mill, Ball End Center Cutting Extra Length, Series: SHUR-THREADGF163126
Mfr # 55630
Zoro # G116076491
product price: $49.49
/eaKey Features
Length of Cut
1-5/8 in
Finish
Uncoated
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55630
Zoro #
G116076491
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Shank Length
2-3/8 in
Details
Finish
Uncoated
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: SHUR-THREAD GF163126, 5/16 in Cutter Dia, 4 in Overall Length, 1-5/8 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-3/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.