
End Mill, Ball End Center Cutting Extra Length, Series: T-Max P, 20 mm Cutter Dia
Mfr # 98367
Zoro # G416071806
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
75 mm
Finish
TiAlN Coated
Number of Flutes
3
Overall Length
150 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98367
Zoro #
G416071806
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Overall Length
150 mm
Shank Dia.
20 mm
Details
Finish
TiAlN Coated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball End Center Cutting Extra Length, Series: T-Max P, 20 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Helix Flute, 20 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.