
End Mill, Ball End Center Cutting Extra Length, Series: TVS-7, 4 mm Cutter Dia
Mfr # 97067
Zoro # G816068208
product price: $35.15
/eaKey Features
Number of Flutes
2
Finish
TiALN Coated
Overall Length
75 mm
Length of Cut
25 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97067
Zoro #
G816068208
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Shank Dia.
4 mm
Shank Length
50 mm
Details
Number of Flutes
2
Finish
TiALN Coated
End Mill Cutting Type
Ball End Center Cutting Extra Length
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, Series: TVS-7, 4 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 50 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.