Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Extra Length Single End, Series: 723MC

  • Mfr # 55574

  • Zoro # G416075743


product price: $41.59
/ea

Key Features

Finish
TiCN Coated
End Mill Material
Solid Submicron Carbide
Overall Length
3 in
Cutting Direction
Right Hand
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55574
Zoro #
G416075743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in

Details

Finish
TiCN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Extra Length Single End, Series: 723MC, 1/4 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.