
End Mill, Ball End Center Cutting Rougher/Finisher, Series: EP13PA CoroTap200
Mfr # 28821
Zoro # G916075274
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Length of Cut
32 mm
Overall Length
88 mm
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28821
Zoro #
G916075274
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Overall Length
88 mm
Details
Cutting Direction
Right Hand
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered
Description
End Mill, Ball End Center Cutting Rougher/Finisher, Series: EP13PA CoroTap 200, 16 mm Cutter Dia, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Staggered Flute, 16 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.