End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 1 in Diameter Cutter

  • Mfr # 28930

  • Zoro # G816076463


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Weldon Flat
Helix Angle
41°
Overall Length
5 in
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28930
Zoro #
G816076463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2 in

Details

Cutting Direction
Right Hand
Shank Type
Weldon Flat
Helix Angle
41°
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Staggered

Description

End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 1 in Diameter Cutter, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, Staggered Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.