
End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 3/4 in Diameter Cutter
Mfr # 28840
Zoro # G216076070
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Helix Angle
41°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28840
Zoro #
G216076070
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
7/8 in
Details
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Staggered
Description
End Mill, Ball End Center Cutting Rougher/Finisher, Series: VRX, 3/4 in Diameter Cutter, 3 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Staggered Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.