
End Mill, Ball End Center Cutting, Series: 142B, 10 mm Cutter Dia, 70 mm Overall Length
Mfr # 43102
Zoro # G816067706
product price: $90.75
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Overall Length
70 mm
Helix Angle
41°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43102
Zoro #
G816067706
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
24 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
41°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting, Series: 142B, 10 mm Cutter Dia, 70 mm Overall Length, 24 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.