
End Mill, Ball End Center Cutting, Series: 545BA, 10 mm Cutter Dia, 70 mm Overall Length
Mfr # 21564
Zoro # G416068189
product price: $62.15
/eaKey Features
End Mill Material
Submicron Solid Carbide
Overall Length
70 mm
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21564
Zoro #
G416068189
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
22 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Helix
Description
End Mill, Ball End Center Cutting, Series: 545BA, 10 mm Cutter Dia, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Helix Flute, 10 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.